Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SPG 633 TN60 Gra

  • Mfr # SPG633TN60

  • Zoro # G8278796


product price: $17.09
/ea
Sold in multiples of 10 for $170.90

Key Features

Insert Style
SPG
Corner Radius
3/64 in
Rake
Positive
ISO Number
SPG633
Inscribed Circle
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG633TN60
Zoro #
G8278796
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3/64 in
Thickness
3/16 in

Details

Item
Parallelogram Milling Insert
Insert Style
SPG
Rake
Positive
ISO Number
SPG633
Inscribed Circle
3/4 in
Cutting Direction
Neutral
Chip-Breaker
No
Features
Superior Wear Resistance and Toughness
Number of Cutting Edges
4
Insert Holding Type
Clamp
ANSI Code
SPG633
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Cutting Application
Boring, Chamfering, Continuous Cutting, External Turning, Facing
Manufacturer Grade
TN60
Included Angle
90 Degrees
Shape
Square
Material - Machining
Cermet
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Hole Type
No Hole
Feed Type
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 3/4 in, Positive, SPG633, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.