Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SPKN 42EDTR PR12

  • Mfr # SPKN42EDTRPR1225

  • Zoro # G8277904


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Style
SPKN
Insert Size
42
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKN42EDTRPR1225
Zoro #
G8277904
UPC #
-
Country of Origin
China

Dimensions

Insert Size
42
Thickness
1/8 in
Width
1/2 in

Details

Item
Parallelogram Milling Insert
Insert Style
SPKN
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Chip-Breaker
Yes
ISO Number
SPKN42EDTR
Rake
Positive
Features
2.00mm Wiper Edge Length, For Carbon/Alloy, For Light interrupted to Interrupted Cutting of Stainless Steel, Free-Cutting and Mold Steel, Superior Wear and Oxidation Resistance
Clearance Angle
11 Degrees
Finish - Machining
Megacoat
For Toolholder
MSP15...
Cutting Application
Chamfering, Facing
Insert Holding Type
Clamp
Cutting Edge
Chamfered
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Manufacturer Grade
PR1225
Number of Cutting Edges
4
Coating Process
PVD
ANSI Code
SPKN42EDTR
Included Angle
90 Degrees
Measurement System
Fractional Inch
Hole Type
No Hole
Chip-Breaker Code
EDTR
Wiper Insert
Yes
Shape
Square

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SPKN42EDTR, EDTR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.