Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SPKN 53EDFR KW10

  • Mfr # SPKN53EDFRKW10

  • Zoro # G8276373


product price: $20.75
/ea
Sold in multiples of 10 for $207.50

Key Features

Insert Style
SPKN
Insert Size
53
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKN53EDFRKW10
Zoro #
G8276373
UPC #
-
Country of Origin
China

Dimensions

Insert Size
53
Width
5/8 in
Thickness
3/16 in

Details

Item
Parallelogram Milling Insert
Insert Style
SPKN
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
5/8 in
Rake
Positive
ISO Number
SPKN1504EDFR
Manufacturer Grade
KW10
ANSI Code
SPKN53EDFR
Secondary Material Application
Cast Iron, High-Temperature Alloys
Insert Holding Type
Clamp
Hole Type
No Hole
Chip-Breaker Code
EDFR
Finish - Machining
Bright (Uncoated)
Cutting Application
Milling
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material - Machining
Carbide
Secondary Material Application ISO Code
K, S
Cutting Edge
Sharp Edge
Wiper Insert
Yes
Included Angle
90 Degrees
Shape
Square
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4

Description

Parallelogram Milling Insert, Inscribed Circle 5/8 in, Positive, SPKN53EDFR, EDFR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.