Zoro Homepage

Milling Insert, Square, SPKN 53EDTR TN10

  • Mfr # SPKN53EDTRTN100M

  • Zoro # G8276425


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Style
SPKN
Insert Size
53
Cutting Direction
Right Hand
Rake
Positive
ISO Number
SPKN1504EDTR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKN53EDTRTN100M
Zoro #
G8276425
UPC #
-
Country of Origin
China

Dimensions

Insert Size
53
Thickness
3/16 in
Width
5/8 in

Details

Item
Parallelogram Milling Insert
Insert Style
SPKN
Cutting Direction
Right Hand
Rake
Positive
ISO Number
SPKN1504EDTR
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Included Angle
90 Degrees
Insert Holding Type
Clamp
Cutting Edge
Chamfered
Material - Machining
Cermet
Primary Material Application
Steel
Hole Type
No Hole
ANSI Code
SPKN53EDTR
Cutting Application
Milling
Manufacturer Grade
TN100M
Feed Type
High
Clearance Angle
11 Degrees
Shape
Square
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
EDTR
Wiper Insert
Yes
Primary Material Application ISO Code
P

Description

Parallelogram Milling Insert, Inscribed Circle 5/8 in, Positive, SPKN53EDTR, EDTR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.