Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SPMT 060204EZ KW

  • Mfr # SPMT060204EZKW10

  • Zoro # G8276443


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Style
SPMT
Insert Size
060204
Corner Radius
1/64 in
Chip-Breaker
Yes
ISO Number
SPMT060204E-Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT060204EZKW10
Zoro #
G8276443
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
060204
Corner Radius
1/64 in
Mounting Hole Dia.
0.0984 in
Thickness
3/32 in
Width
1/4 in
Through Hole Inside Dia.
0.0984 in

Details

Item
Parallelogram Milling Insert
Insert Style
SPMT
Chip-Breaker
Yes
ISO Number
SPMT060204E-Z
Inscribed Circle
1/4 in
Rake
Positive
Cutting Direction
Neutral
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shape
Square
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
N
Clearance Angle
11 Degrees
Hole Type
Countersunk Hole
Cutting Application
Bolt Counterboring, Facing, Shouldering
For Toolholder
MEF...-S10, MEF...-S12, MEF...-S16, MEF...-S20
Chip-Breaker Code
E-Z
ANSI Code
SPMT060204EZ
Number of Cutting Edges
4
Included Angle
90 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Insert Holding Type
Screw
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Manufacturer Grade
KW10

Description

Parallelogram Milling Insert, Inscribed Circle 1/4 in, Positive, SPMT060204EZ, E-Z, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.