Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SPMT 090304EZ KW

  • Mfr # SPMT090304EZKW10

  • Zoro # G8277019


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
SPMT
Insert Size
090304
Corner Radius
1/64 in
Inscribed Circle
3/8 in
Mounting Hole Dia.
0.1339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT090304EZKW10
Zoro #
G8277019
UPC #
-
Country of Origin
China

Dimensions

Insert Size
090304
Corner Radius
1/64 in
Mounting Hole Dia.
0.1339 in
Width
3/8 in
Thickness
1/8 in
Through Hole Inside Dia.
0.1339 in

Details

Item
Parallelogram Milling Insert
Insert Style
SPMT
Inscribed Circle
3/8 in
ISO Number
SPMT090304E-Z
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Neutral
Material - Machining
Carbide
Insert Holding Type
Screw
Manufacturer Grade
KW10
Hole Type
Countersunk Hole
For Toolholder
MEF...-S25, MEF...-S32
Secondary Material Application
Cast Iron
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Chip-Breaker Code
E-Z
Measurement System
Fractional Inch
Cutting Application
Bolt Counterboring, Facing, Shouldering
Shape
Square
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Included Angle
90 Degrees
Clearance Angle
11 Degrees
ANSI Code
SPMT090304EZ

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, SPMT090304EZ, E-Z, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.