Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Triangle, TEEN 43PTTR TN

  • Mfr # TEEN43PTTRTN100M

  • Zoro # G8276879


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Style
TEEN
Insert Size
43
Rake
Positive
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEEN43PTTRTN100M
Zoro #
G8276879
UPC #
-
Country of Origin
China

Dimensions

Insert Size
43
Thickness
3/16 in

Details

Item
Parallelogram Milling Insert
Insert Style
TEEN
Rake
Positive
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Chip-Breaker
Yes
ISO Number
TEEN2204PTTR
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
For Toolholder
MTE9050, MTE9063, MTE9080-32
Primary Material Application ISO Code
P
Insert Holding Type
Clamp
Included Angle
60 Degrees
Measurement System
Fractional Inch
Wiper Insert
Yes
ANSI Code
TEEN43PTTR
Cutting Edge
Chamfered
Cutting Application
Facing, Shouldering, Slotting
Number of Cutting Edges
3
Hole Type
No Hole
Chip-Breaker Code
PTTR
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Shape
Triangle
Clearance Angle
20 Degrees
Material - Machining
Cermet
Feed Type
High
Manufacturer Grade
TN100M

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, TEEN43PTTR, PTTR, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.