Zoro Homepage

Milling Insert, Triangle, TEKN 32PTTR PR

  • Mfr # TEKN32PTTRPR1225

  • Zoro # G8277938


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Material
Carbide
Application
Facing,Shouldering,Slotting
Series
MTES
Inscribed Circle (In.)
3/8 in
Insert Shape
60 Degree Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEKN32PTTRPR1225
Zoro #
G8277938
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
1/8 in
Corner Radius
1/32 in
Insert Size
32

Details

Item
Milling Insert,Triangle,TEKN 32PTTR PR
Insert Material
Carbide
Application
Facing,Shouldering,Slotting
Series
MTES
Inscribed Circle (In.)
3/8 in
Insert Shape
60 Degree Triangle
Type
Milling
Chip-Breaker
Yes
Coating
PVD
Included Angle
60
Grade
PR1225
Left/Right Hand
Right-Hand

Description

Milling Insert,Triangle,TEKN 32PTTR PR

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.