Zoro Homepage

Milling Insert, Triangle, TEKN 43PTFR KW

  • Mfr # TEKN43PTFRKW10

  • Zoro # G8276495


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Style
TEKN
Insert Size
43
Rake
Positive
Chip-Breaker
Yes
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEKN43PTFRKW10
Zoro #
G8276495
UPC #
-
Country of Origin
China

Dimensions

Insert Size
43
Thickness
3/16 in

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, TEKN43PTFR, PTFR, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.