Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Triangle, TEKN 43PTTR PR

  • Mfr # TEKN43PTTRPR1225

  • Zoro # G8277913


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Style
TEKN
Insert Size
43
Inscribed Circle
1/2 in
ISO Number
TEKN2204PTTR
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEKN43PTTRPR1225
Zoro #
G8277913
UPC #
-
Country of Origin
China

Dimensions

Insert Size
43
Thickness
3/16 in

Details

Item
Parallelogram Milling Insert
Insert Style
TEKN
Inscribed Circle
1/2 in
ISO Number
TEKN2204PTTR
Cutting Direction
Right Hand
Rake
Positive
Chip-Breaker
Yes
Features
For Carbon/Alloy, For Light interrupted to Interrupted Cutting of Stainless Steel, Free-Cutting and Mold Steel, Superior Wear and Oxidation Resistance
Primary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
Shape
Triangle
Coating Process
PVD
Hole Type
No Hole
Cutting Application
Facing, Shouldering, Slotting
Material - Machining
Carbide
Finish - Machining
Megacoat
Insert Holding Type
Clamp
Chip-Breaker Code
PTTR
Primary Material Application ISO Code
M, P
For Toolholder
MTE9050, MTE9063, MTE9080-32
Number of Cutting Edges
3
ANSI Code
TEKN43PTTR
Measurement System
Fractional Inch
Cutting Edge
Chamfered
Clearance Angle
20 Degrees
Wiper Insert
Yes
Manufacturer Grade
PR1225

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, TEKN43PTTR, PTTR, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.