Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Triangle, TEKR 43PTERS P

  • Mfr # TEKR43PTERSPR1225

  • Zoro # G8277947


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Material
Carbide
Inscribed Circle (In.)
1/2 in
Insert Shape
60 Degree Triangle
Insert Thickness
3/16 in
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEKR43PTERSPR1225
Zoro #
G8277947
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
3/16 in
Insert Size
43
Corner Radius
0.039 in

Details

Item
Milling Insert,Triangle,TEKR 43PTERS P
Insert Material
Carbide
Inscribed Circle (In.)
1/2 in
Insert Shape
60 Degree Triangle
Chip-Breaker
Yes
Type
Milling
Included Angle
60
Coating
PVD
Application
Facing,Shouldering,Slotting
Grade
PR1225
Left/Right Hand
Right-Hand
Series
MTE

Description

Milling Insert,Triangle,TEKR 43PTERS P

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.