Zoro Homepage

Milling Insert, Triangle, TPK 32PDTR TN1

  • Mfr # TPK32PDTRTN100M

  • Zoro # G8276459


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Style
TPK
Insert Size
32
Rake
Positive
Chip-Breaker
Yes
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPK32PDTRTN100M
Zoro #
G8276459
UPC #
-
Country of Origin
China

Dimensions

Insert Size
32
Thickness
1/8 in

Details

Item
Parallelogram Milling Insert
Insert Style
TPK
Rake
Positive
Chip-Breaker
Yes
Inscribed Circle
3/8 in
ISO Number
TPKN1603PDTR
Cutting Direction
Right Hand
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Finish - Machining
Bright (Uncoated)
Cutting Application
Facing, Shouldering, Slotting
Clearance Angle
11 Degrees
For Toolholder
MTP90-125-75W, MTP90-150-75W, MTP90-200-75W, MTP90-200-R8, MTP90-250-875W, MTPS216, MTPS220
Hole Type
No Hole
Material - Machining
Cermet
ANSI Code
TPK32PDTR
Number of Cutting Edges
3
Shape
Triangle
Measurement System
Fractional Inch
Cutting Edge
Chamfered
Chip-Breaker Code
PDTR
Manufacturer Grade
TN100M
Wiper Insert
Yes
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Insert Holding Type
Clamp
Feed Type
High

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, TPK32PDTR, PDTR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.