Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Trigon, WNEU 080608ENGL

  • Mfr # WNEU080608ENGLPR1525

  • Zoro # G8278245


product price: $21.55
/ea
Sold in multiples of 10 for $215.50

Key Features

Insert Style
WNEU
Insert Size
080608
Corner Radius
0.80mm
Mounting Hole Dia.
6.20mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNEU080608ENGLPR1525
Zoro #
G8278245
UPC #
-
Country of Origin
China

Dimensions

Insert Size
080608
Corner Radius
0.80mm
Mounting Hole Dia.
6.20mm
Thickness
6.65mm
Through Hole Inside Dia.
6.20mm

Details

Item
Parallelogram Milling Insert
Insert Style
WNEU
Rake
Positive
ISO Number
WNEU080608EN-GL
Cutting Direction
Neutral
Chip-Breaker
Yes
Inscribed Circle
14.02mm
Features
1.50mm Wiper Edge Length, For Carbon/Alloy, Free-Cutting and Mold Steel, Wear Resistance and High Oxidation Resistance
Finish - Machining
Megacoat Nano
Coating Process
PVD
Secondary Material Application
Austenitic Stainless Steel
Number of Cutting Edges
6
Primary Material Application
Steel
Primary Material Application ISO Code
P
Wiper Insert
Yes
Manufacturer Grade
PR1525
Chip-Breaker Code
EN-GL
For Toolholder
MFWN90...
Material - Machining
Carbide
Insert Holding Type
Screw
Shape
Trigon
Included Angle
80 Degrees
Hole Type
Screw Hole
Measurement System
Metric
ANSI Code
WNEU080608ENGL
Cutting Application
Facing, Shouldering, Slotting
Cutting Edge
Ground Edge, High Precision (Finishing), Honed
Secondary Material Application ISO Code
M

Description

Parallelogram Milling Insert, Inscribed Circle 14.02mm, Positive, WNEU080608ENGL, EN-GL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.