Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Trigon, WNEU 080608ENGL

  • Mfr # WNEU080608ENGLPR1535

  • Zoro # G8278254


product price: $21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Insert Style
WNEU
Insert Size
080608
Corner Radius
0.80mm
Rake
Positive
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNEU080608ENGLPR1535
Zoro #
G8278254
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
080608
Corner Radius
0.80mm
Mounting Hole Dia.
6.20mm
Thickness
6.65mm
Through Hole Inside Dia.
6.20mm

Details

Item
Parallelogram Milling Insert
Insert Style
WNEU
Rake
Positive
Cutting Direction
Neutral
Inscribed Circle
14.02mm
Chip-Breaker
Yes
ISO Number
WNEU080608EN-GL
Features
1.50mm Wiper Edge Length, For Austenitic Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Cutting Application
Facing, Shouldering, Slotting
Included Angle
80 Degrees
Chip-Breaker Code
EN-GL
Finish - Machining
Megacoat Nano
Cutting Edge
Ground Edge, High Precision (Finishing), Honed
Material - Machining
Carbide
Wiper Insert
Yes
Insert Holding Type
Screw
ANSI Code
WNEU080608ENGL
Hole Type
Screw Hole
Coating Process
PVD
Secondary Material Application
Carbon and Alloy Steel, Free-Cutting Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel, Precipitation-Hardened Stainless Steel
Measurement System
Metric
For Toolholder
MFWN90...
Primary Material Application ISO Code
M, S
Number of Cutting Edges
6
Manufacturer Grade
PR1535
Shape
Trigon
Primary Material Application
High-Temperature Alloys, Stainless Steel
Secondary Material Application ISO Code
M, P, S

Description

Parallelogram Milling Insert, Inscribed Circle 14.02mm, Positive, WNEU080608ENGL, EN-GL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.