Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Trigon, WNMU 080604ENGM

  • Mfr # WNMU080604ENGMPR1535

  • Zoro # G8278367


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Style
WNMU
Insert Size
080604
Corner Radius
0.40mm
Cutting Direction
Neutral
Inscribed Circle
14.02mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMU080604ENGMPR1535
Zoro #
G8278367
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
080604
Corner Radius
0.40mm
Mounting Hole Dia.
6.20mm
Thickness
6.65mm
Through Hole Inside Dia.
6.20mm

Details

Item
Parallelogram Milling Insert
Insert Style
WNMU
Cutting Direction
Neutral
Inscribed Circle
14.02mm
Rake
Positive
Chip-Breaker
Yes
ISO Number
WNMU080604EN-GM
Features
1.70mm Wiper Edge Length, For Precipitation-Hardened Stainless Steel, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Cutting Edge
Honed
Secondary Material Application ISO Code
M, P, S
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Wiper Insert
Yes
Shape
Trigon
Cutting Application
Facing, Shouldering, Slotting
Coating Process
PVD
Measurement System
Metric
Primary Material Application
Stainless Steel
Insert Holding Type
Screw
Chip-Breaker Code
EN-GM
Number of Cutting Edges
6
Finish - Machining
Megacoat Nano
Hole Type
Screw Hole
Secondary Material Application
Austenitic Stainless Steel, Carbon and Alloy Steel, Free-Cutting Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
For Toolholder
MFWN90...
Manufacturer Grade
PR1535
Material - Machining
Carbide
ANSI Code
WNMU080604ENGM

Description

Parallelogram Milling Insert, Inscribed Circle 14.02mm, Positive, WNMU080604ENGM, EN-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.