Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Trigon, WNMU 080608ENGH

  • Mfr # WNMU080608ENGHCA6535

  • Zoro # G8278656


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Style
WNMU
Insert Size
080608
Corner Radius
0.80mm
Chip-Breaker
Yes
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMU080608ENGHCA6535
Zoro #
G8278656
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080608
Corner Radius
0.80mm
Mounting Hole Dia.
6.20mm
Thickness
6.65mm
Through Hole Inside Dia.
6.20mm

Details

Item
Parallelogram Milling Insert
Insert Style
WNMU
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
WNMU080608EN-GH
Inscribed Circle
14.02mm
Features
1.30mm Wiper Edge Length, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel, High Heat and Wear Resistance
Cutting Application
Facing, Shouldering, Slotting
Wiper Insert
Yes
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
6
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
M
Cutting Edge
Honed, Tough Edge (Heavy Milling)
Chip-Breaker Code
EN-GH
Shape
Trigon
Secondary Material Application
Martensitic Stainless Steel
Insert Holding Type
Screw
Measurement System
Metric
ANSI Code
WNMU080608ENGHC35
Manufacturer Grade
CA6535
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Hole Type
Screw Hole
For Toolholder
MFWN90...
Primary Material Application
High-Temperature Alloys

Description

Parallelogram Milling Insert, Inscribed Circle 14.02mm, Positive, WNMU080608ENGHC35, EN-GH

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.