Zoro Homepage

Milling Inserts

  • Mfr # BDMT11T308ERJTPR1825

  • Zoro # G415079278


product price: $15.15
/ea

Key Features

Insert Style
BDMT
Insert Size
11T3
Corner Radius
0.80
Chip-Breaker
Yes
ISO Number
BDMT11T308ER-JT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T308ERJTPR1825
Zoro #
G415079278
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T3
Corner Radius
0.80
Thickness
3.80

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Chip-Breaker
Yes
ISO Number
BDMT11T308ER-JT
Manufacturer Grade
PR1825
Cutting Direction
Right Hand
Chip-Breaker Code
JT
Coating Process
PVD
Material - Machining
Carbide
Clearance Angle
13 Degrees
Number of Cutting Edges
2
Finish - Machining
Megacoat Nano Ex
Primary Material Application
Carbon, Alloy Steel, Mold Steel
ANSI Code
BDMT11T308ERJTPR1825
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle Not Applicable, BDMT11T308ERJTPR1825, JT, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.