Milling Inserts
Mfr # BDMT170408ERJTPR1810
Zoro # G515079284
product price: $18.35
/eaKey Features
Insert Style
BDMT
Insert Size
1704
Corner Radius
0.80
Chip-Breaker
Yes
Manufacturer Grade
PR1810
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDMT170408ERJTPR1810
Zoro #
G515079284
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
1704
Corner Radius
0.80
Thickness
4.90
Details
Item
Parallelogram Milling Insert
Insert Style
BDMT
Chip-Breaker
Yes
Manufacturer Grade
PR1810
Coating Process
PVD
Cutting Direction
Right Hand
ISO Number
BDMT170408ER-JT
Chip-Breaker Code
JT
Material - Machining
Carbide
ANSI Code
BDMT170408ERJTPR1810
Number of Cutting Edges
2
Primary Material Application
Gray Cast Iron, Nodular Cast Iron
Finish - Machining
Megacoat Nano Ex
Clearance Angle
13 Degrees
Measurement System
Metric
Description
Parallelogram Milling Insert, Inscribed Circle Not Applicable, BDMT170408ERJTPR1810, JT, 13 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.