Zoro Homepage

Milling Inserts

  • Mfr # BDMT170408ERJTPR1825

  • Zoro # G215079300


product price: $17.55
/ea

Key Features

Insert Style
BDMT
Insert Size
1704
Corner Radius
0.80
Chip-Breaker
Yes
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170408ERJTPR1825
Zoro #
G215079300
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1704
Corner Radius
0.80
Thickness
4.90

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Chip-Breaker
Yes
Material - Machining
Carbide
Manufacturer Grade
PR1825
Coating Process
PVD
Chip-Breaker Code
JT
Cutting Direction
Right Hand
ISO Number
BDMT170408ER-JT
Primary Material Application
Carbon, Alloy Steel, Mold Steel
Clearance Angle
13 Degrees
Number of Cutting Edges
2
Finish - Machining
Megacoat Nano Ex
Measurement System
Metric
ANSI Code
BDMT170408ERJTPR1825

Description

Parallelogram Milling Insert, Inscribed Circle Not Applicable, BDMT170408ERJTPR1825, JT, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.