Milling Inserts
Mfr # BDMT170408ERN3PR1810
Zoro # G615079252
product price: $18.35
/eaKey Features
Insert Style
BDMT
Insert Size
1704
Corner Radius
0.80
Chip-Breaker Code
N3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDMT170408ERN3PR1810
Zoro #
G615079252
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
1704
Corner Radius
0.80
Thickness
4.90
Details
Item
Parallelogram Milling Insert
Insert Style
BDMT
Chip-Breaker Code
N3
Material - Machining
Carbide
ISO Number
BDMT170408ER-N3
Manufacturer Grade
PR1810
Coating Process
PVD
Cutting Direction
Right Hand
Chip-Breaker
Yes
Finish - Machining
Megacoat Nano Ex
Number of Cutting Edges
2
ANSI Code
BDMT170408ERN3PR1810
Measurement System
Metric
Clearance Angle
13 Degrees
Primary Material Application
Gray Cast Iron, Nodular Cast Iron
Description
Parallelogram Milling Insert, Inscribed Circle Not Applicable, BDMT170408ERN3PR1810, N3, 13 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.