Milling Inserts
Mfr # GOMT13T308ERDPR1825
Zoro # G115079172
product price: $15.79
/eaKey Features
Insert Style
GOMT
Insert Size
13T3
Corner Radius
0.80
Manufacturer Grade
PR1825
ISO Number
GOMT13T308ER-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GOMT13T308ERDPR1825
Zoro #
G115079172
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
13T3
Corner Radius
0.80
Thickness
3.85
Details
Item
Parallelogram Milling Insert
Insert Style
GOMT
Manufacturer Grade
PR1825
ISO Number
GOMT13T308ER-D
Chip-Breaker Code
D
Coating Process
PVD
Chip-Breaker
Yes
Material - Machining
Carbide
Cutting Direction
Right Hand
Measurement System
Metric
Clearance Angle
17 Degrees
Finish - Machining
Megacoat Nano Ex
ANSI Code
GOMT13T308ERDPR1825
Primary Material Application
Carbon, Alloy Steel, Mold Steel
Number of Cutting Edges
2
Description
Parallelogram Milling Insert, Inscribed Circle Not Applicable, GOMT13T308ERDPR1825, D, 17 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.