Zoro Homepage

MTP 4515075W Standard Length Shank

  • Mfr # MTP4515075W

  • Zoro # G201917845


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
55 Degree Diamond
Features
Right-Hand, Standard Length, 45 Lead Angle End Mill, Facing, Chamfering Applications, Compatible with TPG32, TPM32, TPU32 Inserts
Shank Type
Standard Length
For Use With
Chamfering,Facing
Series
MTP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP4515075W
Zoro #
G201917845
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1.5000 in

Details

Item
MTP 4515075W Standard Length Shank
Insert Shape
55 Degree Diamond
Features
Right-Hand, Standard Length, 45 Lead Angle End Mill, Facing, Chamfering Applications, Compatible with TPG32, TPM32, TPU32 Inserts
Shank Type
Standard Length
For Use With
Chamfering,Facing
Series
MTP
Material - Machining
Steel
Hand
Right-Hand

Description

MTP 4515075W Standard Length Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.