Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram APET Carbide

  • Mfr # APET160416KW10

  • Zoro # G6256070


product price: $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Style
APET
Insert Shape
Parallelogram
Insert Size
160416
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APET160416KW10
Zoro #
G6256070
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160416
Corner Radius
1/16 in
Nose Radius
0.062"
Mounting Hole Dia.
0.1570 in
Insert Thickness
0.188"
Cutting Edge Length
16.00mm
Thickness
0.188 in
Width
3/8 in
Through Hole Inside Dia.
0.1570 in

Details

Item
Parallelogram Milling Insert
Insert Style
APET
Insert Shape
Parallelogram
Insert Material
Carbide
Coating
WC+Co
No. of Edges
2
Chip-Breaker
Yes
Steel (P) Compatibility
No
Lead Angle
90 Degrees
Rake
Positive
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Milling
Stainless (M) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ANSI Number
APET160416KW10
Inscribed Circle
0.375 in
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
ISO Number
APET160416KW10
For Use With
CM0690-75-AL, CM0800-45-AL, CM0800-60-AL, CM1000-15-AL, CM1000-20-AL, CM1000-30-AL, EM0750-AL, EM0875-AL, EM1000-2.75-AL, EM1000-3.75-AL, EM1000-AL, EM1250-2.125-AL, EM1250-AL, EM1500-AL, EM2000-AL, FM3000-90-AL, FM4000-90-AL, FM4000-90-AL-125, FM5000-90-AL, FMAL-4000-90-5, Mfr. No. FMAL-2500-90-3
Grade
KW10
Series
EM-AL, FM-AL, CM-AL
Primary Material Application ISO Code
N
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Included Angle
85 Degrees
Number of Cutting Edges
2
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
KW10
Coating Process
CVD
Chip-Breaker Code
PM
Cutting Application
Milling
Secondary Material Application
Cast Iron, Composite, Nickel, Titanium
ANSI Code
SPMT180616ENVPR1210
Secondary Material Application ISO Code
K, O, S

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, Positive, SPMT180616ENVPR1210, PM, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.