Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram APET Carbide

  • Mfr # APET160431KW10

  • Zoro # G6292863


product price: $25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Insert Style
APET
Insert Shape
Parallelogram
Insert Size
160431
Insert Material
Carbide
Corner Radius
0.1252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APET160431KW10
Zoro #
G6292863
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160431
Corner Radius
0.1252 in
Mounting Hole Dia.
0.1570 in
Insert Thickness
0.188"
Nose Radius
0.125"
Cutting Edge Length
16.00mm
Thickness
0.188 in
Width
3/8 in
Through Hole Inside Dia.
0.1570 in

Details

Item
Parallelogram Milling Insert
Insert Style
APET
Insert Shape
Parallelogram
Insert Material
Carbide
Inscribed Circle
0.375 in
Coating
WC+Co
Rake
Positive
Hardened (H) Compatibility
No
Insert Application
Milling
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Lead Angle
90 Degrees
For Use With
CM0690-75-AL, CM0800-45-AL, CM0800-60-AL, CM1000-15-AL, CM1000-20-AL, CM1000-30-AL, EM0750-AL, EM0875-AL, EM1000-2.75-AL, EM1000-3.75-AL, EM1000-AL, EM1250-2.125-AL, EM1250-AL, EM1500-AL, EM2000-AL, FM3000-90-AL, FM4000-90-AL, FM4000-90-AL-125, FM5000-90-AL, FMAL-4000-90-5, Mfr. No. FMAL-2500-90-3
Super Alloy (S) Compatibility
Yes
ANSI Number
APET160431KW10
Grade
KW10
Chip-Breaker
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
No. of Edges
2
ISO Number
APET160431KW10
Series
EM-AL, FM-AL, CM-AL
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Coating Process
CVD
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw
Shape
Parallelogram
Secondary Material Application
Cast Iron, Composite, Nickel, Titanium
Number of Cutting Edges
2
Included Angle
85 Degrees
ANSI Code
APET160416KW10
Cutting Application
Milling
Primary Material Application ISO Code
N
Manufacturer Grade
KW10
Secondary Material Application ISO Code
K, O, S
Chip-Breaker Code
PM
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, Positive, APET160416KW10, PM, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.