Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT Carbide

  • Mfr # BDGT11T302FRJAGW25

  • Zoro # G6261311


product price: $17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
11T302
Insert Material
Carbide
Corner Radius
0.0079 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT11T302FRJAGW25
Zoro #
G6261311
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T302
Corner Radius
0.0079 in
Nose Radius
0.008"
Insert Thickness
0.149"
Mounting Hole Dia.
0.1100 in
Thickness
0.149 in
Through Hole Inside Dia.
0.1100 in
Width
0.2640 in
Cutting Edge Length
11.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Insert Application
Milling
ISO Number
BDGT11T302FRJAGW25
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
Steel (P) Compatibility
No
ANSI Number
BDGT11T302FRJAGW25
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Mounting Style
Screw
Cutting Direction
Right Hand
Coating
WC+Co
Lead Angle
90 Degrees
Inscribed Circle
0.264 in
Grade
GW25
Series
MEC
Measurement System
Metric
Coating Process
CVD
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Cutting Application
Milling
Shape
Parallelogram
Manufacturer Grade
GW25
Chip-Breaker Code
JA
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
Single Sided
Included Angle
82 Degrees
Insert Holding Type
Screw
ANSI Code
BDGT11T302FRJAGW25
Secondary Material Application ISO Code
N, S
Clearance Angle
15 Degrees
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDGT11T302FRJAGW25, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.