Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT Carbide

  • Mfr # BDGT11T304FRJAGW25

  • Zoro # G6273150


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
11T304
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT11T304FRJAGW25
Zoro #
G6273150
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T304
Corner Radius
0.0157 in
Nose Radius
0.016"
Mounting Hole Dia.
0.1100 in
Insert Thickness
0.149"
Width
0.2640 in
Cutting Edge Length
11.00mm
Thickness
0.149 in
Through Hole Inside Dia.
0.1100 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
Cutting Direction
Right Hand
Mounting Style
Screw
ANSI Number
BDGT11T304FRJAGW25
ISO Number
BDGT11T304FRJAGW25
Chip-Breaker
Yes
Lead Angle
90 Degrees
Grade
GW25
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
No. of Edges
2
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Insert Application
Milling
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Coating
WC+Co
Inscribed Circle
0.264 in
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Series
MEC
Chip-Breaker Style
Single Sided
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
Bright (Uncoated)
Included Angle
82 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Milling
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
Screw
Secondary Material Application ISO Code
N, S
Shape
Parallelogram
Primary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Chip-Breaker Code
JA
Measurement System
Metric
Clearance Angle
15 Degrees
ANSI Code
BDGT11T304FRJAGW25
Coating Process
CVD
Manufacturer Grade
GW25

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDGT11T304FRJAGW25, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.