Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT Carbide

  • Mfr # BDGT11T308FRJAGW25

  • Zoro # G6248973


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
11T308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT11T308FRJAGW25
Zoro #
G6248973
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T308
Corner Radius
0.0315 in
Insert Thickness
0.149"
Nose Radius
0.031"
Mounting Hole Dia.
0.1100 in
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
0.1100 in
Width
0.2640 in
Thickness
0.149 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Rake
Positive
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Grade
GW25
ISO Number
BDGT11T308FRJAGW25
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
BDGT11T308FRJAGW25
Mounting Style
Screw
Cutting Direction
Right Hand
Inscribed Circle
0.264 in
Insert Application
Milling
Coating
WC+Co
Non Ferrous (N) Compatibility
Yes
Series
MEC
Coating Process
CVD
Measurement System
Metric
Cutting Application
Milling
Insert Holding Type
Screw
Secondary Material Application ISO Code
N, S
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Shape
Parallelogram
Included Angle
82 Degrees
Primary Material Application ISO Code
N
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Style
Single Sided
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
JA
Manufacturer Grade
GW25
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
BDGT11T308FRJAGW25

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDGT11T308FRJAGW25, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.