Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT Carbide

  • Mfr # BDGT170416FRJAGW25

  • Zoro # G6309243


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
170416
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT170416FRJAGW25
Zoro #
G6309243
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170416
Corner Radius
1/16 in
Insert Thickness
0.193"
Mounting Hole Dia.
0.1100 in
Nose Radius
0.063"
Through Hole Inside Dia.
0.1100 in
Thickness
0.193 in
Cutting Edge Length
17.00mm
Width
0.2640 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
ISO Number
BDGT170416FRJAGW25
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ANSI Number
BDGT170416FRJAGW25
Chip-Breaker
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Coating
WC+Co
Cutting Direction
Right Hand
Insert Application
Milling
Inscribed Circle
0.378 in
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17, MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Rake
Positive
Grade
GW25
Mounting Style
Screw
Series
MEC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Milling
Insert Holding Type
Screw
Material - Machining
Carbide
Measurement System
Metric
Included Angle
82 Degrees
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
N, S
Chip-Breaker Code
JA
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
ANSI Code
BDGT170416FRJAGW25
Clearance Angle
15 Degrees
Coating Process
CVD
Manufacturer Grade
GW25

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDGT170416FRJAGW25, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.