Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT Carbide

  • Mfr # BDGT170424FRJAGW25

  • Zoro # G6319369


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
170424
Insert Material
Carbide
Corner Radius
0.0945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT170424FRJAGW25
Zoro #
G6319369
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170424
Corner Radius
0.0945 in
Insert Thickness
0.193"
Nose Radius
0.094"
Mounting Hole Dia.
0.1100 in
Through Hole Inside Dia.
0.1100 in
Thickness
0.193 in
Width
0.2640 in
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
Carbide
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17, MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
BDGT170424FRJAGW25
Grade
GW25
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Inscribed Circle
0.378 in
Lead Angle
90 Degrees
ISO Number
BDGT170424FRJAGW25
Cast Iron (K) Compatibility
No
Insert Application
Milling
Rake
Positive
Cutting Direction
Right Hand
Coating
WC+Co
Series
MEC
Chip-Breaker Style
Single Sided
Included Angle
82 Degrees
Number of Cutting Edges
2
ANSI Code
BDGT170424FRJAGW25
Finish - Machining
Bright (Uncoated)
Cutting Application
Milling
Secondary Material Application ISO Code
N, S
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coating Process
CVD
Clearance Angle
15 Degrees
Primary Material Application ISO Code
N
Measurement System
Metric
Shape
Parallelogram
Material - Machining
Carbide
Manufacturer Grade
GW25
Insert Holding Type
Screw
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Chip-Breaker Code
JA

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDGT170424FRJAGW25, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.