Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDGT DLC

  • Mfr # BDGT11T308FRJAPDL025

  • Zoro # G6302410


product price: $24.59
/ea
Sold in multiples of 10 for $245.90

Key Features

Insert Style
BDGT
Insert Shape
Parallelogram
Insert Size
11T308
Insert Material
DLC
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT11T308FRJAPDL025
Zoro #
G6302410
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T308
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1730 in
Nose Radius
0.031"
Insert Thickness
0.149"
Width
0.3780 in
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
0.1730 in
Thickness
0.149 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Insert Shape
Parallelogram
Insert Material
DLC
ISO Number
BDGT11T308FRJAPDL025
Hardened (H) Compatibility
No
ANSI Number
BDGT11T308FRJAPDL025
Cutting Direction
Right Hand
Mounting Style
Screw
No. of Edges
2
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Application
Milling
Rake
Positive
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Grade
PDL025
Inscribed Circle
0.264 in
Cast Iron (K) Compatibility
No
Coating
C
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Lead Angle
90 Degrees
Series
MEC
Measurement System
Metric
Clearance Angle
15 Degrees
Insert Holding Type
Screw
Cutting Application
Milling
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Manufacturer Grade
PDL025
Coating Process
CVD
Chip-Breaker Code
JA
Chip-Breaker Style
Single Sided
Included Angle
82 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
2
ANSI Code
BDGT11T308FRJAPDL025
Primary Material Application ISO Code
N
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDGT11T308FRJAPDL025, JA, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.