Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT070304ERJSPR1535

  • Zoro # G6273841


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
070304
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT070304ERJSPR1535
Zoro #
G6273841
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
070304
Corner Radius
0.0157 in
Insert Thickness
0.102"
Mounting Hole Dia.
0.0910 in
Nose Radius
0.016"
Cutting Edge Length
7.00mm
Thickness
0.102 in
Through Hole Inside Dia.
0.0910 in
Width
0.1810 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Insert Application
Milling
Lead Angle
90 Degrees
ANSI Number
BDMT070304ERJSPR1535
For Use With
MECX032R-07-8T-M, MECX040R-07-10T-M, MECX0500-S500-07-2T, MECX050R-07-12T-M, MECX0625-S625-07-3T, MECX063R-07-14T-M, MECX0750-S625-07-4T, MECX0750-S625-07-5T, MECX0750-S750-07-4T, MECX0750-S750-07-5T, MECX08-S10-07-1T, MECX10-S10-07-1T, MECX1000-S100-07-5T, MECX1000-S100-07-7T, MECX1000-S750-07-5T, MECX1000-S750-07-7T, MECX12-S12-07-2T, MECX1250-S125-07-6T, MECX1250-S125-07-8T, MECX1250R-07-8T, MECX14-S12-07-2T, MECX1500R-07-10T, MECX16-S16-07-3T, MECX16-S16-07-4T, MECX17-S16-07-3T, MECX17-S16-130-07-3T, MECX18-S16-07-3T, MECX20-S16-07-4T, MECX20-S16-07-5T, MECX20-S20-07-4T, MECX20-S20-07-5T, MECX2000R-07-12T, MECX21-S20-07-4T, MECX21-S20-140-07-4T, MECX25-S20-07-5T, MECX25-S20-07-7T, MECX25-S25-07-5T, MECX25-S25-07-7T, MECX2500R-07-14T, MECX26-S25-07-5T, MECX26-S25-160-07-5T, MECX32-S32-07-6T, MECX32-S32-07-8T, MECX33-S32-07-6T, MECX33-S32-200-07-6T, MECXL0625-S625-07-3T, Mfr. No. MECX0375-S375-07-1T
Coating
Megacoat Nano
Inscribed Circle
0.181 in
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Rake
Positive
Cutting Direction
Right Hand
Mounting Style
Screw
Grade
PR1535
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ISO Number
BDMT070304ERJSPR1535
No. of Edges
2
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Series
MEC
Manufacturer Grade
PR1535
Coating Process
CVD
Included Angle
82 Degrees
ANSI Code
BDMT070304ERJSPR1535
Features
Wear Resistance and Stability
Measurement System
Metric
Number of Cutting Edges
2
Finish - Machining
Megacoat Nano
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Single Sided
Material - Machining
Carbide
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
Milling
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Insert Holding Type
Screw
Chip-Breaker Code
JS
Secondary Material Application ISO Code
M, P, S

Description

Parallelogram Milling Insert, Inscribed Circle 0.181 in, Positive, BDMT070304ERJSPR1535, JS, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.