Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT070308ERJSCA6535

  • Zoro # G6313787


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
070308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT070308ERJSCA6535
Zoro #
G6313787
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
070308
Corner Radius
0.0315 in
Nose Radius
0.031"
Mounting Hole Dia.
0.0910 in
Insert Thickness
0.102"
Cutting Edge Length
7.00mm
Thickness
0.102 in
Through Hole Inside Dia.
0.0910 in
Width
0.1810 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Lead Angle
90 Degrees
Steel (P) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Chip-Breaker
Yes
ISO Number
BDMT070308ERJSCA6535
ANSI Number
BDMT070308ERJSCA6535
Grade
CA6535
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.181 in
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Milling
Stainless (M) Compatibility
No
Mounting Style
Screw
Rake
Positive
Coating
TiCN+Al2O3+TiN
No. of Edges
2
For Use With
MECX032R-07-8T-M, MECX040R-07-10T-M, MECX0500-S500-07-2T, MECX050R-07-12T-M, MECX0625-S625-07-3T, MECX063R-07-14T-M, MECX0750-S625-07-4T, MECX0750-S625-07-5T, MECX0750-S750-07-4T, MECX0750-S750-07-5T, MECX08-S10-07-1T, MECX10-S10-07-1T, MECX1000-S100-07-5T, MECX1000-S100-07-7T, MECX1000-S750-07-5T, MECX1000-S750-07-7T, MECX12-S12-07-2T, MECX1250-S125-07-6T, MECX1250-S125-07-8T, MECX1250R-07-8T, MECX14-S12-07-2T, MECX1500R-07-10T, MECX16-S16-07-3T, MECX16-S16-07-4T, MECX17-S16-07-3T, MECX17-S16-130-07-3T, MECX18-S16-07-3T, MECX20-S16-07-4T, MECX20-S16-07-5T, MECX20-S20-07-4T, MECX20-S20-07-5T, MECX2000R-07-12T, MECX21-S20-07-4T, MECX21-S20-140-07-4T, MECX25-S20-07-5T, MECX25-S20-07-7T, MECX25-S25-07-5T, MECX25-S25-07-7T, MECX2500R-07-14T, MECX26-S25-07-5T, MECX26-S25-160-07-5T, MECX32-S32-07-6T, MECX32-S32-07-8T, MECX33-S32-07-6T, MECX33-S32-200-07-6T, MECXL0625-S625-07-3T, Mfr. No. MECX0375-S375-07-1T
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Series
MEC
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
ANSI Code
BDMT070308ERJSCA6535
Measurement System
Metric
Coating Process
CVD
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
Single Sided
Secondary Material Application ISO Code
S
Included Angle
82 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Code
JS
Manufacturer Grade
CA6535
Features
High Heat and Wear Resistance
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.181 in, Positive, BDMT070308ERJSCA6535, JS, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.