Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT070308ERJSPR1535

  • Zoro # G6258213


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
070308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT070308ERJSPR1535
Zoro #
G6258213
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
070308
Corner Radius
0.0315 in
Nose Radius
0.031"
Insert Thickness
0.102"
Mounting Hole Dia.
0.0910 in
Cutting Edge Length
7.00mm
Through Hole Inside Dia.
0.0910 in
Thickness
0.102 in
Width
0.1810 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
PR1535
For Use With
MECX032R-07-8T-M, MECX040R-07-10T-M, MECX0500-S500-07-2T, MECX050R-07-12T-M, MECX0625-S625-07-3T, MECX063R-07-14T-M, MECX0750-S625-07-4T, MECX0750-S625-07-5T, MECX0750-S750-07-4T, MECX0750-S750-07-5T, MECX08-S10-07-1T, MECX10-S10-07-1T, MECX1000-S100-07-5T, MECX1000-S100-07-7T, MECX1000-S750-07-5T, MECX1000-S750-07-7T, MECX12-S12-07-2T, MECX1250-S125-07-6T, MECX1250-S125-07-8T, MECX1250R-07-8T, MECX14-S12-07-2T, MECX1500R-07-10T, MECX16-S16-07-3T, MECX16-S16-07-4T, MECX17-S16-07-3T, MECX17-S16-130-07-3T, MECX18-S16-07-3T, MECX20-S16-07-4T, MECX20-S16-07-5T, MECX20-S20-07-4T, MECX20-S20-07-5T, MECX2000R-07-12T, MECX21-S20-07-4T, MECX21-S20-140-07-4T, MECX25-S20-07-5T, MECX25-S20-07-7T, MECX25-S25-07-5T, MECX25-S25-07-7T, MECX2500R-07-14T, MECX26-S25-07-5T, MECX26-S25-160-07-5T, MECX32-S32-07-6T, MECX32-S32-07-8T, MECX33-S32-07-6T, MECX33-S32-200-07-6T, MECXL0625-S625-07-3T, Mfr. No. MECX0375-S375-07-1T
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ISO Number
BDMT070308ERJSPR1535
ANSI Number
BDMT070308ERJSPR1535
No. of Edges
2
Hardened (H) Compatibility
No
Rake
Positive
Lead Angle
90 Degrees
Inscribed Circle
0.181 in
Coating
Megacoat Nano
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Application
Milling
Series
MEC
Chip-Breaker Code
JS
Shape
Parallelogram
Finish - Machining
Megacoat Nano
Clearance Angle
15 Degrees
Chip-Breaker Style
Single Sided
Included Angle
82 Degrees
Material - Machining
Carbide
Cutting Application
Milling
Insert Holding Type
Screw
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Coating Process
CVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Features
Wear Resistance and Stability
Manufacturer Grade
PR1535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application ISO Code
M, P, S
Measurement System
Metric
ANSI Code
BDMT070308ERJSPR1535

Description

Parallelogram Milling Insert, Inscribed Circle 0.181 in, Positive, BDMT070308ERJSPR1535, JS, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.