Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT070308ERJTCA6535

  • Zoro # G6293268


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
070308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT070308ERJTCA6535
Zoro #
G6293268
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
070308
Corner Radius
0.0315 in
Nose Radius
0.031"
Insert Thickness
0.102"
Mounting Hole Dia.
0.0910 in
Cutting Edge Length
7.00mm
Thickness
0.102 in
Width
0.1810 in
Through Hole Inside Dia.
0.0910 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Milling
ANSI Number
BDMT070308ERJTCA6535
Grade
CA6535
For Use With
MECX032R-07-8T-M, MECX040R-07-10T-M, MECX0500-S500-07-2T, MECX050R-07-12T-M, MECX0625-S625-07-3T, MECX063R-07-14T-M, MECX0750-S625-07-4T, MECX0750-S625-07-5T, MECX0750-S750-07-4T, MECX0750-S750-07-5T, MECX08-S10-07-1T, MECX10-S10-07-1T, MECX1000-S100-07-5T, MECX1000-S100-07-7T, MECX1000-S750-07-5T, MECX1000-S750-07-7T, MECX12-S12-07-2T, MECX1250-S125-07-6T, MECX1250-S125-07-8T, MECX1250R-07-8T, MECX14-S12-07-2T, MECX1500R-07-10T, MECX16-S16-07-3T, MECX16-S16-07-4T, MECX17-S16-07-3T, MECX17-S16-130-07-3T, MECX18-S16-07-3T, MECX20-S16-07-4T, MECX20-S16-07-5T, MECX20-S20-07-4T, MECX20-S20-07-5T, MECX2000R-07-12T, MECX21-S20-07-4T, MECX21-S20-140-07-4T, MECX25-S20-07-5T, MECX25-S20-07-7T, MECX25-S25-07-5T, MECX25-S25-07-7T, MECX2500R-07-14T, MECX26-S25-07-5T, MECX26-S25-160-07-5T, MECX32-S32-07-6T, MECX32-S32-07-8T, MECX33-S32-07-6T, MECX33-S32-200-07-6T, MECXL0625-S625-07-3T, Mfr. No. MECX0375-S375-07-1T
ISO Number
BDMT070308ERJTCA6535
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Inscribed Circle
0.181 in
Workpiece Compatibility
Super Alloy (S)
Cutting Direction
Right Hand
Coating
TiCN+Al2O3+TiN
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
2
Lead Angle
90 Degrees
Stainless (M) Compatibility
No
Series
MEC
Insert Holding Type
Screw
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Parallelogram
Secondary Material Application
Nickel, Titanium
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Code
JT
Chip-Breaker Style
Single Sided
Included Angle
82 Degrees
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
S
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Milling
Features
High Heat and Wear Resistance
Measurement System
Metric
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Manufacturer Grade
CA6535
ANSI Code
BDMT070308ERJTCA6535

Description

Parallelogram Milling Insert, Inscribed Circle 0.181 in, Positive, BDMT070308ERJTCA6535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.