Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT070308ERJTPR1535

  • Zoro # G6261147


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
070308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT070308ERJTPR1535
Zoro #
G6261147
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
070308
Corner Radius
0.0315 in
Mounting Hole Dia.
0.0910 in
Insert Thickness
0.102"
Width
0.1810 in
Cutting Edge Length
7.00mm
Through Hole Inside Dia.
0.0910 in
Thickness
0.102 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Insert Application
Milling
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Coating
Megacoat Nano
ISO Number
BDMT070308ERJTPR1535
Stainless (M) Compatibility
Yes
For Use With
MECX032R-07-8T-M, MECX040R-07-10T-M, MECX0500-S500-07-2T, MECX050R-07-12T-M, MECX0625-S625-07-3T, MECX063R-07-14T-M, MECX0750-S625-07-4T, MECX0750-S625-07-5T, MECX0750-S750-07-4T, MECX0750-S750-07-5T, MECX08-S10-07-1T, MECX10-S10-07-1T, MECX1000-S100-07-5T, MECX1000-S100-07-7T, MECX1000-S750-07-5T, MECX1000-S750-07-7T, MECX12-S12-07-2T, MECX1250-S125-07-6T, MECX1250-S125-07-8T, MECX1250R-07-8T, MECX14-S12-07-2T, MECX1500R-07-10T, MECX16-S16-07-3T, MECX16-S16-07-4T, MECX17-S16-07-3T, MECX17-S16-130-07-3T, MECX18-S16-07-3T, MECX20-S16-07-4T, MECX20-S16-07-5T, MECX20-S20-07-4T, MECX20-S20-07-5T, MECX2000R-07-12T, MECX21-S20-07-4T, MECX21-S20-140-07-4T, MECX25-S20-07-5T, MECX25-S20-07-7T, MECX25-S25-07-5T, MECX25-S25-07-7T, MECX2500R-07-14T, MECX26-S25-07-5T, MECX26-S25-160-07-5T, MECX32-S32-07-6T, MECX32-S32-07-8T, MECX33-S32-07-6T, MECX33-S32-200-07-6T, MECXL0625-S625-07-3T, Mfr. No. MECX0375-S375-07-1T
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
BDMT070308ERJTPR1535
Grade
PR1535
Inscribed Circle
0.181 in
Hardened (H) Compatibility
No
Rake
Positive
Series
MEC
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
M, P, S
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
Megacoat Nano
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
M, S
Included Angle
82 Degrees
Features
Wear Resistance and Stability
Manufacturer Grade
PR1535
Insert Holding Type
Screw
Measurement System
Metric
Number of Cutting Edges
2
Cutting Application
Milling
Coating Process
CVD
Shape
Parallelogram
Material - Machining
Carbide
Chip-Breaker Code
JT
ANSI Code
BDMT070308ERJTPR1535

Description

Parallelogram Milling Insert, Inscribed Circle 0.181 in, Positive, BDMT070308ERJTPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.