Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT11T304ERJTPR1225

  • Zoro # G6258362


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T304
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T304ERJTPR1225
Zoro #
G6258362
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T304
Corner Radius
0.0157 in
Mounting Hole Dia.
0.1100 in
Insert Thickness
0.149"
Nose Radius
0.016"
Width
0.2640 in
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
0.1100 in
Thickness
0.149 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Grade
PR1225
Insert Application
Milling
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
No. of Edges
2
Chip-Breaker
Yes
Inscribed Circle
0.264 in
Rake
Positive
Coating
Megacoat
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Right Hand
ISO Number
BDMT11T304ERJTPR1225
Super Alloy (S) Compatibility
No
ANSI Number
BDMT11T304ERJTPR1225
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Series
MEC
Cutting Application
Milling
Manufacturer Grade
PR1225
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
2
Features
Wear and Oxidation Resistance
Primary Material Application ISO Code
H, P, S
Chip-Breaker Code
JT
ANSI Code
BDMT11T304ERJTPR1225
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Clearance Angle
15 Degrees
Secondary Material Application
Stainless Steel, Steel
Insert Holding Type
Screw
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Included Angle
82 Degrees
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T304ERJTPR1225, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.