Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT11T304ERJTPR1535

  • Zoro # G6294360


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T304
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T304ERJTPR1535
Zoro #
G6294360
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T304
Corner Radius
0.0157 in
Mounting Hole Dia.
0.1100 in
Nose Radius
0.016"
Insert Thickness
0.149"
Through Hole Inside Dia.
0.1100 in
Cutting Edge Length
11.00mm
Width
0.2640 in
Thickness
0.149 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
No
ANSI Number
BDMT11T304ERJTPR1535
Rake
Positive
Inscribed Circle
0.264 in
Coating
Megacoat Nano
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Grade
PR1535
No. of Edges
2
Cast Iron (K) Compatibility
No
Insert Application
Milling
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Chip-Breaker
Yes
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
BDMT11T304ERJTPR1535
Series
MEC
Cutting Application
Milling
Insert Holding Type
Screw
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Style
Single Sided
Features
Wear Resistance and Stability
Clearance Angle
15 Degrees
Manufacturer Grade
PR1535
Coating Process
CVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
Megacoat Nano
Measurement System
Metric
Chip-Breaker Code
JT
Primary Material Application ISO Code
M, S
Included Angle
82 Degrees
Secondary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Shape
Parallelogram
ANSI Code
BDMT170408ERJSPR1535

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT170408ERJSPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.