Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT11T308ERJSCA6535

  • Zoro # G6276763


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T308ERJSCA6535
Zoro #
G6276763
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T308
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1100 in
Nose Radius
0.031"
Insert Thickness
0.149"
Through Hole Inside Dia.
0.1100 in
Cutting Edge Length
11.00mm
Width
0.2640 in
Thickness
0.149 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cutting Direction
Right Hand
Inscribed Circle
0.264 in
Grade
CA6535
Coating
TiCN+Al2O3+TiN
ISO Number
BDMT11T308ERJSCA6535
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
Rake
Positive
No. of Edges
2
Lead Angle
90 Degrees
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Workpiece Compatibility
Super Alloy (S)
Insert Application
Milling
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
BDMT11T308ERJSCA6535
Super Alloy (S) Compatibility
Yes
Series
MEC
Shape
Parallelogram
Secondary Material Application
Nickel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Clearance Angle
15 Degrees
ANSI Code
BDMT11T304ERJSCA6535
Included Angle
82 Degrees
Manufacturer Grade
CA6535
Insert Holding Type
Screw
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application ISO Code
S
Chip-Breaker Code
JS
Measurement System
Metric
Primary Material Application ISO Code
M, S
Features
High Heat and Wear Resistance
Coating Process
CVD
Cutting Application
Milling
Chip-Breaker Style
Single Sided

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T304ERJSCA6535, JS, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.