Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT11T308ERJTPR1535

  • Zoro # G6320358


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT11T308ERJTPR1535
Zoro #
G6320358
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T308
Corner Radius
0.0315 in
Nose Radius
0.031"
Insert Thickness
0.149"
Mounting Hole Dia.
0.1100 in
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
0.1100 in
Width
0.2640 in
Thickness
0.149 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Application
Milling
Inscribed Circle
0.264 in
Grade
PR1535
Cutting Direction
Right Hand
Mounting Style
Screw
Coating
Megacoat Nano
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
ANSI Number
BDMT11T308ERJTPR1535
Lead Angle
90 Degrees
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
ISO Number
BDMT11T308ERJTPR1535
Rake
Positive
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
2
Series
MEC
Shape
Parallelogram
Insert Holding Type
Screw
Features
Wear Resistance and Stability
Included Angle
82 Degrees
Coating Process
CVD
Primary Material Application ISO Code
M, S
Chip-Breaker Code
JT
Material - Machining
Carbide
Measurement System
Metric
ANSI Code
BDMT11T304ERJTPR1535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Clearance Angle
15 Degrees
Manufacturer Grade
PR1535
Chip-Breaker Style
Single Sided
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M, P, S
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Milling
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T304ERJTPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.