Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT11T308ERN3PR1535

  • Zoro # G6243419


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T308ERN3PR1535
Zoro #
G6243419
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T308
Corner Radius
0.0315 in
Insert Thickness
0.149"
Mounting Hole Dia.
0.1100 in
Nose Radius
0.031"
Thickness
0.149 in
Width
0.2640 in
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
0.1100 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Megacoat Nano
Inscribed Circle
0.264 in
Chip-Breaker
Yes
ANSI Number
BDMT11T308ERN3PR1535
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ISO Number
BDMT11T308ERN3PR1535
For Use With
MECH025-S25-11-4-2T, MECH032-S32-11-5-2T, MECH032-S32-11-5-4T, MECH040-S32-11-6-4T, MECH040-S42-11-6-4T, MECH040R-11-4-4T-M, MECH050-S42-11-7-4T, MECH050-S42-11-7-6T, MECH050R-11-5-6T-M, MECH050R11-4T-BT50-A, MECH050R11-4T-BT50SA, MECH050R11-4T-F, MECH050R11-8-4T-BT50, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W150-11-6-4T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000R-11-5-6T, Mfr. No. MECH1000-W100-11-4-2T
Insert Application
Milling
No. of Edges
2
Lead Angle
90 Degrees
Mounting Style
Screw
Grade
PR1535
Rake
Positive
Series
MEC
Measurement System
Metric
Chip-Breaker Code
N3
Number of Cutting Edges
2
Features
Wear Resistance and Stability
Included Angle
82 Degrees
Cutting Application
Milling
Coating Process
CVD
ANSI Code
BDMT11T308ERN3PR1535
Chip-Breaker Style
Single Sided
Manufacturer Grade
PR1535
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, P, S
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw
Shape
Parallelogram
Finish - Machining
Megacoat Nano
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T308ERN3PR1535, N3, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.