Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT11T316ERJTPR1535

  • Zoro # G6277752


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T316
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T316ERJTPR1535
Zoro #
G6277752
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T316
Corner Radius
1/16 in
Mounting Hole Dia.
0.1100 in
Nose Radius
0.063"
Insert Thickness
0.149"
Cutting Edge Length
11.00mm
Thickness
0.149 in
Through Hole Inside Dia.
0.1100 in
Width
0.2640 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
2
Lead Angle
90 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Milling
ANSI Number
BDMT11T316ERJTPR1535
ISO Number
BDMT11T316ERJTPR1535
Grade
PR1535
Inscribed Circle
0.264 in
Coating
Megacoat Nano
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Series
MEC
Number of Cutting Edges
2
ANSI Code
BDMT11T308ERJTPR1535
Manufacturer Grade
PR1535
Included Angle
82 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S
Cutting Application
Milling
Coating Process
CVD
Primary Material Application ISO Code
M, S
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Measurement System
Metric
Features
Wear Resistance and Stability
Clearance Angle
15 Degrees
Chip-Breaker Style
Single Sided
Secondary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
JT
Finish - Machining
Megacoat Nano
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T308ERJTPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.