Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT11T324ERJTPR1535

  • Zoro # G6306848


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T324
Insert Material
Carbide
Corner Radius
0.0945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T324ERJTPR1535
Zoro #
G6306848
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T324
Corner Radius
0.0945 in
Mounting Hole Dia.
0.1100 in
Nose Radius
0.094"
Insert Thickness
0.149"
Width
0.2640 in
Thickness
0.149 in
Through Hole Inside Dia.
0.1100 in
Cutting Edge Length
11.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Application
Milling
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
No. of Edges
2
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
Megacoat Nano
Mounting Style
Screw
Inscribed Circle
0.264 in
ANSI Number
BDMT11T324ERJTPR1535
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
PR1535
Chip-Breaker
Yes
ISO Number
BDMT11T324ERJTPR1535
Rake
Positive
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Series
MEC
Material - Machining
Carbide
Secondary Material Application ISO Code
M, S
Chip-Breaker Code
JT
Clearance Angle
15 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
WNMU080608ENSMCA6535
Coating Process
CVD
Finish - Machining
Megacoat Nano
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Shape
Parallelogram
Cutting Application
Milling
Measurement System
Metric
Included Angle
82 Degrees
Insert Holding Type
Screw
Number of Cutting Edges
2
Manufacturer Grade
PR1535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
M, S
Chip-Breaker Style
Single Sided
Secondary Material Application
Nickel, Stainless Steel, Titanium
Features
Wear Resistance and Stability

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, WNMU080608ENSMCA6535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.