Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT11T331ERJTPR1535

  • Zoro # G6264708


product price: $17.09
/ea
Sold in multiples of 10 for $170.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T331
Insert Material
Carbide
Corner Radius
0.1220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T331ERJTPR1535
Zoro #
G6264708
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
11T331
Corner Radius
0.1220 in
Mounting Hole Dia.
0.1100 in
Insert Thickness
0.149"
Nose Radius
0.122"
Cutting Edge Length
11.00mm
Width
0.2640 in
Thickness
0.149 in
Through Hole Inside Dia.
0.1100 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Rake
Positive
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Right Hand
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Grade
PR1535
Inscribed Circle
0.264 in
Mounting Style
Screw
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Coating
Megacoat Nano
Super Alloy (S) Compatibility
Yes
ISO Number
BDMT11T331ERJTPR1535
ANSI Number
BDMT11T331ERJTPR1535
Insert Application
Milling
Lead Angle
90 Degrees
No. of Edges
2
Non Ferrous (N) Compatibility
No
Series
MEC
Included Angle
82 Degrees
Shape
Parallelogram
Number of Cutting Edges
2
Chip-Breaker Style
Single Sided
Cutting Application
Milling
Coating Process
CVD
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
PR1535
Secondary Material Application ISO Code
M, S
Primary Material Application ISO Code
M, S
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Features
Wear Resistance and Stability
ANSI Code
BDMT11T324ERJTPR1535
Insert Holding Type
Screw
Chip-Breaker Code
JT
Finish - Machining
Megacoat Nano
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Measurement System
Metric
Material - Machining
Carbide
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T324ERJTPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.