Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT170404ERJTCA6535

  • Zoro # G6290809


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170404
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170404ERJTCA6535
Zoro #
G6290809
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170404
Corner Radius
0.0157 in
Insert Thickness
0.193"
Mounting Hole Dia.
0.1730 in
Nose Radius
0.016"
Thickness
0.193 in
Width
0.3780 in
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
0.1730 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Lead Angle
90 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Inscribed Circle
0.378 in
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
CA6535
Mounting Style
Screw
Rake
Positive
Super Alloy (S) Compatibility
Yes
Coating
TiCN+Al2O3+TiN
Workpiece Compatibility
Super Alloy (S)
Chip-Breaker
Yes
Stainless (M) Compatibility
No
ANSI Number
BDMT170404ERJTCA6535
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
ISO Number
BDMT170404ERJTCA6535
Insert Application
Milling
Series
MEC
Primary Material Application ISO Code
M
Features
High Heat and Wear Resistance
Secondary Material Application
Nickel, Titanium
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Single Sided
Chip-Breaker Code
JT
ANSI Code
BDMT11T316ERJTCA6535
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Included Angle
82 Degrees
Material - Machining
Carbide
Manufacturer Grade
CA6535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application ISO Code
S
Coating Process
CVD
Measurement System
Metric
Shape
Parallelogram
Primary Material Application
Stainless Steel
Insert Holding Type
Screw
Cutting Application
Milling

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT11T316ERJTCA6535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.