Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT170404ERJTPR1535

  • Zoro # G6298667


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170404
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT170404ERJTPR1535
Zoro #
G6298667
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170404
Corner Radius
0.0157 in
Insert Thickness
0.193"
Mounting Hole Dia.
0.1730 in
Nose Radius
0.016"
Thickness
0.193 in
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
0.1730 in
Width
0.3780 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Chip-Breaker
Yes
ANSI Number
BDMT170404ERJTPR1535
Lead Angle
90 Degrees
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Grade
PR1535
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
Megacoat Nano
ISO Number
BDMT170404ERJTPR1535
Inscribed Circle
0.378 in
Rake
Positive
Stainless (M) Compatibility
Yes
Insert Application
Milling
Mounting Style
Screw
Series
MEC
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Included Angle
82 Degrees
Chip-Breaker Code
JT
Secondary Material Application
Stainless Steel, Titanium
Manufacturer Grade
PR1535
Cutting Application
Milling
Secondary Material Application ISO Code
M, S
Shape
Parallelogram
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
ANSI Code
BDMT11T304ERJSPR1535
Finish - Machining
Megacoat Nano
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Insert Holding Type
Screw
Measurement System
Metric
Primary Material Application ISO Code
S
Features
Wear Resistance and Stability
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT11T304ERJSPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.