Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT170408ERJSCA6535

  • Zoro # G6312457


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170408ERJSCA6535
Zoro #
G6312457
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170408
Corner Radius
0.0315 in
Insert Thickness
0.193"
Nose Radius
0.031"
Mounting Hole Dia.
0.1730 in
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
0.1730 in
Width
0.3780 in
Thickness
0.193 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
BDMT170408ERJSCA6535
Insert Application
Milling
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.378 in
Grade
CA6535
Cast Iron (K) Compatibility
No
Coating
TiCN+Al2O3+TiN
Hardened (H) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
ISO Number
BDMT170408ERJSCA6535
Rake
Positive
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Super Alloy (S)
Chip-Breaker
Yes
Steel (P) Compatibility
No
Series
MEC
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
CVD
Cutting Application
Milling
Material - Machining
Carbide
ANSI Code
BDMT11T308ERJSCA6535
Chip-Breaker Style
Single Sided
Included Angle
82 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Number of Cutting Edges
2
Shape
Parallelogram
Primary Material Application ISO Code
M, S
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Clearance Angle
15 Degrees
Features
High Heat and Wear Resistance
Chip-Breaker Code
JS
Secondary Material Application ISO Code
S
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
CA6535

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT11T308ERJSCA6535, JS, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.