Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT170408ERJTPR1210

  • Zoro # G6286642


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170408ERJTPR1210
Zoro #
G6286642
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170408
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1730 in
Nose Radius
0.031"
Insert Thickness
0.193"
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
0.1730 in
Width
0.3780 in
Thickness
0.193 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
ANSI Number
BDMT170408ERJTPR1210
Mounting Style
Screw
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Coating
Megacoat
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Insert Application
Milling
Rake
Positive
ISO Number
BDMT170408ERJTPR1210
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Stainless (M) Compatibility
No
Grade
PR1210
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Inscribed Circle
0.378 in
Series
MEC
Clearance Angle
15 Degrees
Finish - Machining
Megacoat Nano
Included Angle
82 Degrees
Cutting Application
Milling
Shape
Parallelogram
Chip-Breaker Code
JT
ANSI Code
BDMT170408ERJTPR1210
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Features
Wear and Oxidation Resistance
Insert Holding Type
Screw
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
K, S
Manufacturer Grade
PR1210
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Titanium
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Coating Process
CVD
Secondary Material Application ISO Code
S

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170408ERJTPR1210, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.