Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT170408ERJTPR1535

  • Zoro # G6251712


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT170408ERJTPR1535
Zoro #
G6251712
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170408
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1730 in
Nose Radius
0.031"
Insert Thickness
0.193"
Thickness
0.193 in
Width
0.3780 in
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
0.1730 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Lead Angle
90 Degrees
Coating
Megacoat Nano
ISO Number
BDMT170408ERJTPR1535
Insert Application
Milling
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.378 in
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Mounting Style
Screw
ANSI Number
BDMT170408ERJTPR1535
Hardened (H) Compatibility
No
Rake
Positive
Grade
PR1535
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Super Alloy (S) Compatibility
Yes
Series
MEC
Chip-Breaker Style
Single Sided
Cutting Application
Milling
Material - Machining
Carbide
Chip-Breaker Code
JT
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
M, S
Features
Wear Resistance and Stability
Measurement System
Metric
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Shape
Parallelogram
Finish - Machining
Megacoat Nano
Included Angle
82 Degrees
Insert Holding Type
Screw
Coating Process
PVD
Primary Material Application ISO Code
M, S
Manufacturer Grade
PR1535
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
BDMT170404ERJTPR1535
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170404ERJTPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.