Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT170408ERN3PR1210

  • Zoro # G6294412


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170408ERN3PR1210
Zoro #
G6294412
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170408
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.193"
Thickness
0.193 in
Cutting Edge Length
17.00mm
Width
0.3780 in
Through Hole Inside Dia.
0.1730 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Application
Milling
ISO Number
BDMT170408ERN3PR1210
No. of Edges
2
Mounting Style
Screw
For Use With
MECH040-S32-17-4-2T, MECH040-S42-17-4-2T, MECH050-S42-17-5-4T, MECH050R-17-2-4T-M, MECH050R-17-4-4T-M, MECH050R11-4T-BT50-A, MECH050R17-7-4T-BT50, MECH063R-17-3-4T, MECH063R-17-3-4T-M, MECH063R17-4T-BT50-A, MECH063R17-4T-BT50SA, MECH063R17-4T-F, MECH063R17-7-4T-BT50, MECH080R-17-4-6T, MECH080R-17-4-6T-M, MECH080R17-4T-BT50-A, MECH080R17-4T-BT50SA, MECH080R17-4T-F, MECH080R17-7-4T-BT50, MECH100R-17-4-6T, MECH100R-17-4-6T-M, MECH100R17-6T-BT50-A, MECH100R17-6T-BT50SA, MECH100R17-6T-F, MECH100R17-7-6T-BT50, MECH1500-W150-17-4-2T, MECH2000-W1500-17-5-4T, MECH2000R-17-2-4T, MECH2000R-17-4-4T, Mfr. No. MECH1500-W125-17-4-2T
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
BDMT170408ERN3PR1210
Grade
PR1210
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Coating
Megacoat
Rake
Positive
Lead Angle
90 Degrees
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.378 in
Series
MEC
Measurement System
Metric
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw
Cutting Application
Milling
Secondary Material Application ISO Code
S
Features
Wear and Oxidation Resistance
Primary Material Application ISO Code
K, S
Coating Process
CVD
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Shape
Parallelogram
Secondary Material Application
Nickel, Titanium
Finish - Machining
Megacoat Nano
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
ANSI Code
BDMT070308ERJTPR1210
Chip-Breaker Code
N3
Number of Cutting Edges
2
Included Angle
82 Degrees
Manufacturer Grade
PR1210
Primary Material Application
Cast Iron, Titanium
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT070308ERJTPR1210, N3, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.