Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT170408ERN3PR1535

  • Zoro # G6262632


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT170408ERN3PR1535
Zoro #
G6262632
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170408
Corner Radius
0.0315 in
Insert Thickness
0.193"
Mounting Hole Dia.
0.1730 in
Nose Radius
0.031"
Width
0.3780 in
Thickness
0.193 in
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
0.1730 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
Stainless (M) Compatibility
Yes
Grade
PR1535
No. of Edges
2
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
MECH040-S32-17-4-2T, MECH040-S42-17-4-2T, MECH050-S42-17-5-4T, MECH050R-17-2-4T-M, MECH050R-17-4-4T-M, MECH050R11-4T-BT50-A, MECH050R17-7-4T-BT50, MECH063R-17-3-4T, MECH063R-17-3-4T-M, MECH063R17-4T-BT50-A, MECH063R17-4T-BT50SA, MECH063R17-4T-F, MECH063R17-7-4T-BT50, MECH080R-17-4-6T, MECH080R-17-4-6T-M, MECH080R17-4T-BT50-A, MECH080R17-4T-BT50SA, MECH080R17-4T-F, MECH080R17-7-4T-BT50, MECH100R-17-4-6T, MECH100R-17-4-6T-M, MECH100R17-6T-BT50-A, MECH100R17-6T-BT50SA, MECH100R17-6T-F, MECH100R17-7-6T-BT50, MECH1500-W150-17-4-2T, MECH2000-W1500-17-5-4T, MECH2000R-17-2-4T, MECH2000R-17-4-4T, Mfr. No. MECH1500-W125-17-4-2T
ISO Number
BDMT170408ERN3PR1535
Insert Application
Milling
Inscribed Circle
0.378 in
ANSI Number
BDMT170408ERN3PR1535
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
90 Degrees
Chip-Breaker
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
Megacoat Nano
Series
MEC
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
82 Degrees
Insert Holding Type
Screw
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Measurement System
Metric
Cutting Application
Milling
Coating Process
CVD
Secondary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S
ANSI Code
BDMT170408ERN3PR1535
Shape
Parallelogram
Chip-Breaker Code
N3
Features
Wear Resistance and Stability
Chip-Breaker Style
Single Sided
Finish - Machining
Megacoat Nano
Clearance Angle
15 Degrees
Manufacturer Grade
PR1535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170408ERN3PR1535, N3, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.